Shop All Plastic Tube Fittings
American Imaginations
0.75 in. Black Poly Female Tee
Mfr # AI-38735
Zoro # G410518406
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Pipe Fitting Connection Type Tee
- Length (In.) 0.5 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38735
- Zoro # G410518406
- UPC # 627622387359
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Tee |
Material | PVC |
Description
THIS PRODUCT INCLUDES: 1x poly female tee in black color. THE 0.75 PVC FEMALE TEE IS MADE OF DURABLE PVC MATERIAL. IT FEATURES A 0.5 INLET AND OUTLET SIZE, MAKING IT COMPATIBLE WITH PIPES OF THE SAME DIMENSIONS. THE FEMALE END ALLOWS FOR EASY CONNECTION TO PIPES WITH MALE THREADS, WHILE THE TEE SHAPE PROVIDES A BRANCHING POINT IN PLUMBING SYSTEMS. THIS PVC TEE IS DESIGNED FOR USE IN VARIOUS APPLICATIONS, INCLUDING WATER SUPPLY AND DRAINAGE SYSTEMS, AND IT OFFERS RELIABILITY AND LONGEVITY IN PLUMBING INSTALLATIONS. This poly female tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This poly female tee is made with pvc. The primary color of this product is black and it comes with black hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 197 10 3/4 Ldim L3 (3913194)
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0566)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- CHARLOTTE PIPE AND FOUNDRY TEE PVC 1"" SCH40 10 PK (PVC02400C1000)
- PARKER TRIPLE-LOK - ORB (8 F5OX-S)
- TEST PRODUCTS INTL Universal Ringed T-Fitting Plastic 3/16" (A605)
- PARKER TRIPLE-LOK - PIPE 90 DEG (6 CTX-S)
- FLEX-DRAIN PERF DRAIN PIPE PP 4""12' (51910)
- PARKER TRIPLE-LOK - PIPE 45 DEG (4 VTX-S)
- American Imaginations Plastic Tube Fittings