Shop All Barbed Tube Fittings
American Imaginations
0.75 in. Black Poly Coupling
Mfr # AI-38678
Zoro # G310504066
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material PVC
- Basic Fitting Shape Cylindrical
- Length 0.5 in
- Includes Poly Coupling
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38678
- Zoro # G310504066
- UPC # 627622386789
- Country of Origin Canada
- Category Barbed Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | PVC |
Basic Fitting Shape | Cylindrical |
Includes | Poly Coupling |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly coupling in black color. THE 0.75 PVC POLY COUPLING IS A COMMONLY USED PLUMBING ACCESSORY I ITS MADE FROM DURABLE PVC MATERIAL, WHICH ENSURES LONGEVITY AND RESISTANCE TO CORROSION. THIS COUPLING IS DESIGNED TO CONNECT TWO PIECES OF 0.75 PVC PIPES SECURELY, MAKING IT AN ESSENTIAL COMPONENT FOR VARIOUS PLUMBING APPLICATIONS. ITS COMPACT SIZE ALLOWS FOR EASY INSTALLATION IN TIGHT SPACES. WHEN USED IN CONJUNCTION WITH OTHER PVC FITTINGS, IT HELPS MAINTAIN A RELIABLE AND LEAK-FREE PLUMBING SYSTEM. This poly coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1884-060)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13211B10)
- CULLIGAN Quick Connect Filter, 4 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-F)
- ZORO SELECT 1-1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNH1)
- AMERICAN IMAGINATIONS 1 in. Black Poly Coupling (AI-38679)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2201)
- PNEUMADYNE 5/32" Barb x 10-32 UNF Brass Straight Male Connector (EB35)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- ANDERSON Green Leaf 3/4 in. MPT X 1 in. D Barb Nylon Elbow (CBEL3410BG1)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16 In, HDPE, PK10 (C4-3HDPE)
- American Imaginations Tube Fittings