Shop All Ball Valves
American Imaginations
0.75 in. Beige Plastic PVC Valve
Mfr # AI-37949
Zoro # G310504356
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Includes PVC Valve
- Specific Fitting Shape Cylindrical
- Length 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37949
- Zoro # G310504356
- UPC # 627622379491
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.75 in |
Details
Body Material | PVC |
Includes | PVC Valve |
Specific Fitting Shape | Cylindrical |
Handle Type | Standard |
Color | Beige |
Description
THIS PRODUCT INCLUDES: 1x pvc valve in beige color. THE 0.75 PVC VALVE IS CONSTRUCTED FROM PVC SCH40 MATERIAL, RENOWNED FOR ITS ROBUSTNESS AND RESISTANCE TO CHEMICALS. THIS VALVE BOASTS A 0.75 FEMALE IRON PIPE FIP CONNECTION ON BOTH ENDS, ALLOWING FOR STRAIGHTFORWARD INTEGRATION INTO PLUMBING SYSTEMS. PVC SCH40 IS A WIDELY FAVORED CHOICE FOR FLUID HANDLING DUE TO ITS STURDINESS AND RESISTANCE TO CORROSION. WITH ITS 0.75 FIP X FIP DESIGN, THIS VALVE EFFICIENTLY REGULATES THE FLOW OF LIQUIDS IN PIPELINES, MAKING IT AN ADAPTABLE COMPONENT FOR PLUMBING APPLICATIONS. WHETHER USED IN WATER DISTRIBUTION OR IRRIGATION SYSTEMS, THIS PVC SCH40 VALVE ENSURES RELIABLE AND DURABLE PERFORMANCE. This pvc valve features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc valve is made with pvc. The primary color of this product is beige and it comes with beige hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2.5-304)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- WOODFORD Woodford 85064 Thermaline Parts Manufactured after July 2011 - Therm Head Nut Assembly (85064)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV1E-075F-075F)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SE0000)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- WOLVERINE 1/2" FNPT Carbon Steel 2-Way Ball Valve (WBV2-800)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- American Imaginations Valves