Shop All PVC Pipe Fittings
American Imaginations
0.75 in. Beige Plastic PVC Plug
Mfr # AI-38288
Zoro # G110515262
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Color Beige
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38288
- Zoro # G110515262
- UPC # 627622382880
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | Beige |
Description
THIS PRODUCT INCLUDES: 1x pvc plug in beige color. THIS PVC PLUG IS MADE OF DURABLE PVC SCH40 MATERIAL AND FEATURES A SIZE OF 0.75 INCHES. IT IS DESIGNED WITH A 0.75-INCH MIP MALE IRON PIPE CONNECTION, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS. PVC PLUGS LIKE THIS ONE ARE COMMONLY USED TO SEAL OFF OR CLOSE THE ENDS OF PIPES AND FITTINGS. THE SCH40 RATING INDICATES THAT IT IS DESIGNED FOR SCHEDULE 40 PIPE SYSTEMS, KNOWN FOR THEIR STRENGTH AND DURABILITY. THIS PLUG IS A VERSATILE COMPONENT IN PLUMBING PROJECTS, PROVIDING A RELIABLE AND SECURE CLOSURE FOR PIPES WITH A 0.75-INCH DIAMETER. This pvc plug features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc plug is made with pvc. The primary color of this product is beige and it comes with beige hardware. 0.75-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO UNDER EAVE DRYER VENT WH (EVE/6)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V8W11-120/60-PV)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 08WP2)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- American Imaginations Fittings