Shop All Conduit Clamps & Hangers
American Imaginations
0.75 in. 2 Hole Conduit Strap Clamp Curved Grey
Mfr # AI-36601
Zoro # G910518883
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Width 0.5 in
- Length 0.75 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36601
- Zoro # G910518883
- UPC # 627622366019
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.75 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Grey |
Includes | 2 Hole Conduit Strap |
Weight | 0.3 lbs |
Shape | Curved |
Handle Type | Standard |
Install Type | Clamp |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in grey color. THE 0.75 INCH 2-HOLE CONDUIT STRAP IS A SPECIALIZED COMPONENT USED TO SECURE AND SUPPORT ELECTRICAL CONDUIT. IT IS DESIGNED SPECIFICALLY FOR 12 INCH CONDUIT SIZES. THIS STRAP FEATURES TWO HOLES FOR EASY INSTALLATION AND FASTENING TO SURFACES SUCH AS WALLS OR CEILINGS. WITH ITS PRECISE SIZING AND STURDY CONSTRUCTION, THE 12 INCH 2-HOLE CONDUIT STRAP ENSURES A SECURE AND RELIABLE MOUNTING SOLUTION FOR CONDUIT SYSTEMS. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- ABB Thomas & Betts CARSCE977GC 1.25 in. Resi-Gard Cable Clips & Clamps; Orange (CARSCE977GC)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- VESTIL Beam Clamp BC-2 2000 Lb. Capacity (BC-2)
- HALEX Conduit Strap 3 Rigid 1 Hole (61130)
- American Imaginations Conduit Clamps & Hangers