Shop All Conduit Clamps & Hangers
American Imaginations
0.75 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel
Mfr # AI-36626
Zoro # G110518898
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Finish Galvanized
- Width 0.5 in
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36626
- Zoro # G110518898
- UPC # 627622366262
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.75 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | 2 Hole Conduit Strap |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Clamp |
Shape | Curved |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in galvanized steel color. 1. THE 0.75 , 2-HOLE CONDUIT STRAP IS DESIGNED TO SECURELY FASTEN RIGID METALLIC CONDUIT IN POSITION.2. WITH ITS 2-HOLE CONFIGURATION, THIS CONDUIT STRAP PROVIDES ENHANCED STABILITY AND SUPPORT FOR THE CONDUIT.3. THE STRAPS SIZE OF 0.75 IN. ENSURES COMPATIBILITY WITH STANDARD 34 RIGID METALLIC CONDUITS.4. THE 2-HOLE FEATURE OF THE CONDUIT STRAP ALLOWS FOR EASY INSTALLATION USING SCREWS, BOLTS, OR OTHER APPROPRIATE FASTENERS.5. WHETHER IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL APPLICATIONS, THE 0.75 IN. 2-HOLE CONDUIT STRAP OFFERS RELIABLE AND DURABLE CONDUIT SUPPORT. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- FLEX-STRUT Flange To Flange Clamp, (FS-5760 E/G)
- GAMPAK Sigma Engineered Solutions ProConnex 13/16 in. D Steel 1 Hole Strap (49005)
- WARWICK HANGER 1/2 in. Malleable Iron Beam Connector (2003-D)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- American Imaginations Conduit Clamps & Hangers