Shop All Caulks & Sealants
American Imaginations
0.64 lb. Red Firestop 814 Caulk
Mfr # AI-38858
Zoro # G810835875
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Residential/Non-Residential
- Width 0.5 in
- Includes Firestop 814 Caulk
- Weight 0.64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38858
- Zoro # G810835875
- UPC # 627622388585
- Country of Origin Canada
- Category Caulks & Sealants
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Red |
For Use With | Residential/Non-Residential |
Includes | Firestop 814 Caulk |
Weight | 0.64 lbs |
Description
THIS PRODUCT INCLUDES: 1x firestop 814 caulk in red color. FIRESTOP 814 CAULK IN A 10.3 OZ. CONTAINER IS A SINGLE-COMPONENT, NON-COMBUSTIBLE MATERIAL SUITABLE FOR A WIDE RANGE OF APPLICATIONS IN BOTH RESIDENTIAL AND COMMERCIAL SETTINGS. ITS RED COLORATION ALLOWS FOR STRAIGHTFORWARD VISUAL INSPECTION, ENSURING THAT IT HAS BEEN CORRECTLY APPLIED.ONE OF ITS PRIMARY FUNCTIONS IS TO ESTABLISH A ROBUST BARRIER AGAINST FLAMES, SMOKE, AND TOXIC GASES, ENHANCING FIRE SAFETY WITHIN A BUILDING. ITS SUPERIOR ADHESION PROPERTIES MAKE IT RELIABLE FOR SEALING GAPS AND PENETRATIONS EFFECTIVELY.WHETHER USED BY PROFESSIONALS OR DIY ENTHUSIASTS, FIRESTOP 814 CAULK OFFERS A CRITICAL LINE OF DEFENSE IN FIRE PROTECTION BY HELPING TO MAINTAIN THE INTEGRITY OF FIRE-RATED STRUCTURES AND PREVENTING THE SPREAD OF FIRE HAZARDS. This firestop 814 caulk features a unique shape with a modern style. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit (2642-21CT)
- MID-STATES ASPHALT 3 ft W X 36 ft L Asphalt Mineral Surface Rolled Roofing White (90RRWH)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- LIQUID NAILS Lqd Nails Xtrem Hd 10Oz (LN-907)
- TITEBOND 10.1oz Anderson Window Terratone Grey Weathermaster Caulk (46601)
- HOMAX Caulk Strp Wht 1-5/8X16' (3071)
- DAP FIRE STOP SEALANT 10.1OZ (18806)
- RED DEVIL 100% RTV Silicone Sealant, 10.1 fl oz Cartr BRONZE (08164I)
- TITEBOND WEATHRMSTR TRNSLCNT 10.1 (44011)
- SIKAFLEX SelfLeveling Sealant, Gray, 101 floz Cartridge (515304)
- American Imaginations Caulks & Sealants