Shop All Garden Hose Fittings
American Imaginations
0.625 in. x 0.75 in. Brass Garden Hose Barb Female
Mfr # AI-35604
Zoro # G604844441
product price: $34.15
/ea
Sold in multiples of 10 for $341.50
$341.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 0.625
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35604
- Zoro # G604844441
- UPC # 627622356041
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.625 |
Details
Material | Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x garden hose barb in brass color (35604). 0.625 X 0.75 INCH FEMALE HOSE BARB. SOLID BRASS. BARB X FEMALE GARDEN HOSE THREAD. This garden hose barb features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This garden hose barb is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.625-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Hydraulic Pump For John Deere 3120 3203 3320 3520 3720 4105 4210 4310 4410 (1401-1194)
- STENS Parker Wheel Motor Turf Tracer Hp Hydro Viking Exmark 1-603718 (025-515)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 114 Drive Links (75EXJ114G)
- SNOW JOE 18" 13Amp Single-Stage Electric Snow Blower (SJ618E)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- GILMOUR Shut-Off Valve Brass (803004-1001)
- GILMOUR Connector Hose Quick Male Poly (839074-1002/1)
- BEST GARDEN 1/2 In. Female Poly Hose End Mender Hose Coupling (39022)
- ORBIT SPRINKLR POPUP ADJ 6.75"" (55069)
- GILMOUR DBL MALE CONNECTOR 3/4"" (877014-1002)
- American Imaginations Watering & Irrigation