Shop All Compression Tube Fittings
American Imaginations
0.625 in. x 0.375 in. L-90 Compression Elbow in Modern Style
Mfr # AI-38692
Zoro # G610508641
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Stainless Steel-Brass
- Basic Fitting Shape L-90
- Finish Brushed
- Color/Finish Chrome
- Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38692
- Zoro # G610508641
- UPC # 627622386925
- Country of Origin Canada
- Category Compression Tube Fittings
Dimensions
Length | 0.375 in |
Details
Basic Fitting Material | Stainless Steel-Brass |
Basic Fitting Shape | L-90 |
Finish | Brushed |
Color/Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x compression elbow in chrome color. A COMPRESSION ELBOW IS A PLUMBING OR PIPING FITTING USED TO CONNECT TWO PIPES OR TUBING SECTIONS AT AN ANGLE WHILE ALLOWING FOR COMPRESSION OR TIGHTENING OF THE CONNECTION. IT IS COMMONLY USED IN APPLICATIONS LIKE WATER SUPPLY LINES OR GAS LINES WHERE A SECURE AND LEAK-FREE CONNECTION IS ESSENTIAL. IF YOU HAVE A SPECIFIC QUESTION OR NEED MORE INFORMATION ABOUT COMPRESSION ELBOWS, PLEASE FEEL FREE TO ASK. This compression elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This compression elbow is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.625-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 12" Corrugated in Polished Nickel (D105K12-05)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE407)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (10F322)
- PARKER 7/8" Compression x 3/4" MNPT Brass Connector 10PK (68CA-14-12)
- PARKER Brass Metric Compression Fitting (0114 05 10)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0502)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- American Imaginations Tube Fittings