Shop All Ball Valves
American Imaginations
0.625 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37922
Zoro # G310504325
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Includes Ball Valve
- Length 0.375 in
- Width 0.625 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37922
- Zoro # G310504325
- UPC # 627622379224
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.375 in |
Width | 0.625 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Finish | Polished |
Color | Chrome |
Specific Fitting Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - THIS IS A STRAIGHT MINI BALL VALVE EQUIPPED WITH A COMPRESSION FITTING, SUITABLE FOR VARIOUS PLUMBING APPLICATIONS.- THE VALVE IS DESIGNED TO FIT 0.625-INCH OD OUTSIDE DIAMETER PIPING WITH A 0.375-INCH OD OUTLET.- IT OFFERS PRECISE FLOW CONTROL AND IS WELL-SUITED FOR INSTALLATIONS REQUIRING THIS SPECIFIC COMBINATION OF SIZE AND FITTING. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.625-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- MOEN Battery Kit (179573)
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Closed, 316SS (BLV2C-2.5-NC-316)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-100)
- CHICAGO VALVES AND CONTROLS 1/2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR005)
- American Imaginations Ball Valves