Shop All Ball Valves
American Imaginations
0.625 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37918
Zoro # G510504293
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Includes Ball Valve
- Specific Fitting Shape Unique
- Color Chrome
- Width 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37918
- Zoro # G510504293
- UPC # 627622379187
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.625 in |
Length | 0.375 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Color | Chrome |
Handle Type | Standard |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - AN ANGLE MINI BALL VALVE WITH A COMPRESSION FITTING, SUITABLE FOR PLUMBING APPLICATIONS.- THIS VALVE IS DESIGNED TO FIT 0.625-INCH OD OUTSIDE DIAMETER PIPING WITH A 0.275-INCH OD OUTLET.- IT OFFERS PRECISE FLOW CONTROL AND IS WELL-SUITED FOR INSTALLATIONS REQUIRING THIS SPECIFIC COMBINATION OF SIZE AND FITTING TYPE. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.625-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose (G025SMU240)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G066)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- HAYWARD FLOW CONTROL True Union, Proportional, 3" Threaded, CPVC/FPM (CVH2300A0TV0A00)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- ZORO SELECT 3/8" SAE Female Brass Ball Valve Inline (XV506P-6)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- ZORO SELECT 1/4" Compr PVC Ball Valve Inline (PVC 638-4CJ4CJ-F)
- American Imaginations Ball Valves