Shop All Fastener Caps & Plugs
American Imaginations
0.625 in. Round Chrome Compression Cap in Stainless Steel
Mfr # AI-38023
Zoro # G310794283
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Stainless Steel
- Finish Brushed
- Includes Compression Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38023
- Zoro # G310794283
- UPC # 627622380237
- Country of Origin Canada
- Category Fastener Caps & Plugs
Details
Color | Chrome |
Material | Stainless Steel |
Finish | Brushed |
Includes | Compression Cap |
Description
THIS PRODUCT INCLUDES: 1x compression cap in chrome color. THE 0.625 INCHES CHROME COMPRESSION CAPS ARE SMALL YET CRUCIAL COMPONENTS USED IN COMPRESSION FITTINGS WITHIN PLUMBING AND FLUID SYSTEMS. THEIR CHROME FINISH NOT ONLY ADDS AN AESTHETIC TOUCH BUT ALSO PROVIDES RESISTANCE AGAINST CORROSION. THESE CAPS SERVE TO SEAL OFF AND SECURE CONNECTIONS, ENSURING THE INTEGRITY OF THE PLUMBING SYSTEM. This compression cap features a round shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This compression cap is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.625-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-9/16 CS ZC (BP-211)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37785)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0037)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- American Imaginations