Shop All Ground Rods & Clamps
American Imaginations
0.625 in. Bronze Ground Rod Connector
Mfr # AI-36608
Zoro # G210504975
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.625 in
- Material Bronze
- Grounding Bar Width 0.5 in
- Conduit Fitting Type Adapter
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36608
- Zoro # G210504975
- UPC # 627622366088
- Country of Origin Canada
- Category Ground Rods & Clamps
Dimensions
Length | 0.625 in |
Grounding Bar Width | 0.5 in |
Details
Material | Bronze |
Conduit Fitting Type | Adapter |
Finish | Brushed |
Includes | Ground Rod Connector |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ground rod connector in bronze color. 1. THE GROUND ROD CONNECTOR IS SPECIFICALLY DESIGNED FOR 0.625 GROUND RODS, ENSURING A SECURE AND RELIABLE CONNECTION IN GROUNDING SYSTEMS.2. THIS GROUND ROD CONNECTOR IS SUITABLE FOR WET LOCATIONS AND DIRECT BURIAL, PROVIDING RELIABLE GROUNDING EVEN IN CHALLENGING ENVIRONMENTAL CONDITIONS.3. WITH ITS DURABLE CONSTRUCTION, THE GROUND ROD CONNECTOR IS RESISTANT TO MOISTURE AND CORROSION, MAKING IT SUITABLE FOR USE IN OUTDOOR AND EXPOSED APPLICATIONS.4. THE GROUND ROD CONNECTOR IS ENGINEERED TO FACILITATE A QUICK AND EFFICIENT CONNECTION BETWEEN THE GROUND ROD AND THE GROUNDING SYSTEM, ENSURING PROPER ELECTRICAL CONDUCTIVITY.5. WHETHER IN WET LOCATIONS OR FOR DIRECT BURIAL APPLICATIONS, THE GROUND ROD CONNECTOR FOR GROUND RODS OFFERS A DEPENDABLE AND CODE-COMPLIANT SOLUTION FOR ESTABLISHING EFFECTIVE GROUNDING CONNECTIONS. This ground rod connector features a unique shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This ground rod connector is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.625-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24A)
- GAMPAK 90 DEGREE ELBOW 1-1/2"" (02-55545PE)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11B)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- EATON Terminal Ground Bar -ch/br Pon (GBKP10)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- American Imaginations Ground Rods & Clamps