Shop All Pipe Cements & Primers
American Imaginations
0.55 lb. Grey PVC Cement with Dauber
Mfr # AI-38877
Zoro # G110835865
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38877
- Zoro # G110835865
- UPC # 627622388776
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Grey |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x pvc cement with dauber in grey color. THE PVC CEMENT WITH A DAUBER APPLICATOR COMES IN A CONVENIENT 250 ML SIZE AND IS AVAILABLE IN A GREY COLOR. THIS ADHESIVE IS SPECIFICALLY FORMULATED FOR JOINING PVC PIPES AND FITTINGS, PROVIDING A RELIABLE AND LEAK-FREE CONNECTION. THE DAUBER APPLICATOR MAKES IT EASY TO APPLY THE CEMENT PRECISELY TO THE DESIRED AREAS, ENSURING A SECURE BOND. WITH ITS COMPACT SIZE, THE 250 ML CONTAINER IS SUITABLE FOR BOTH SMALL REPAIRS AND LARGER PLUMBING PROJECTS. BE SURE TO FOLLOW THE MANUFACTURERS INSTRUCTIONS FOR THE BEST RESULTS WHEN USING THIS PVC CEMENT. This pvc cement with dauber features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Silver (357N)
- 3M Marine Adhesive Sealant 5200 Fast Cure White, PN06520, 1/10 Gallon Cartridge, 12 per case (6520)
- 3M Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (110)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON GREEN (1265018)
- AMERICAN IMAGINATIONS 0.26 lb. Purple Purple Primer Cleaner (AI-38861)
- WELD-ON PVC Gray Heavy Bodied Pint (13975)
- WELD-ON P-70 Purple Primer PVC/CPVC 1/2 Pint (13996)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- CHRISTYS Pvc Primer/Cement 2Pk (505226)
- THRIFCO PLUMBING 1 Lb Furnace/Retort Cement (6313013)
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- American Imaginations Pipe Cements & Primers