Shop All Contact Cement
American Imaginations
0.52 lb. Red All Purpose Cement
Mfr # AI-38873
Zoro # G110836053
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Weight 0.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38873
- Zoro # G110836053
- UPC # 627622388738
- Country of Origin Canada
- Category Contact Cement
Details
Color | Gray |
Weight | 0.52 lbs |
Description
THIS PRODUCT INCLUDES: 1x all purpose cement in red color. 237ML OF ALL-PURPOSE CEMENT IN A VIBRANT YELLOW COLOR COMES WITH A CONVENIENT DAUBER FOR EASY APPLICATION. THIS CEMENT IS VERSATILE AND SUITABLE FOR USE ON VARIOUS SCHEDULES AND CLASSES OF ABS, PVC, AND CPVC PIPES. IT IS HIGHLY RECOMMENDED FOR APPLICATIONS INVOLVING POTABLE WATER, PRESSURE PIPES, CONDUIT, AND DWV DRAIN, WASTE, AND VENT SYSTEMS. PLUS, ITS EFFECTIVE FOR BONDING PIPES AND FITTINGS WITH DIAMETERS OF UP TO 6 INCHES, MAKING IT A RELIABLE CHOICE FOR A WIDE RANGE OF PLUMBING PROJECTS. WITH ITS EASY-TO-USE DAUBER, IT ENSURES A SECURE AND EFFICIENT BOND FOR YOUR PLUMBING NEEDS. This all purpose cement features a unique shape with a modern style. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- FLEX SEAL Family of Products Blue Rubber Spray Sealant 14 oz (FSBLUR20)
- LOCTITE Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.32 oz Stick (826036)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- AMERICAN IMAGINATIONS 1.02 lb. Grey PVC Cement (AI-38879)
- AMERICAN IMAGINATIONS 0.52 lb. Grey PVC Cement (AI-38875)
- WELDWOOD Glue Contact Cement Qt (25332)
- OATEY Harvey Clear/Purple Primer and Cement For PVC 8 oz (019550V)
- 3M Contact Cement, 5 gal, Pail (5 ADH)
- ROCKITE Construction Adhesive, Green, Cartridge (10010)
- OATEY Gray Cement For PVC 8 oz (30884V)
- American Imaginations Contact Cement