Shop All Pipe Cements & Primers
American Imaginations
0.52 lb. Purple Purple Primer Cleaner
Mfr # AI-38862
Zoro # G010835880
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38862
- Zoro # G010835880
- UPC # 627622388622
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Purple |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x purple primer cleaner in purple color. PURPLE PRIMER CLEANER, AVAILABLE IN A CONVENIENT 237 ML SIZE, IS AN ESSENTIAL TOOL FOR THE PREPARATION OF PVC PIPES BEFORE CEMENTING. ITS DUAL FUNCTIONALITY AS A CLEANER AND PRIMER ENSURES A SECURE AND RELIABLE BOND. WHAT SETS THIS PRODUCT APART IS ITS DISTINCTIVE PURPLE COLOR, WHICH REMAINS CLEARLY VISIBLE IN THE JOINTS EVEN AFTER APPLICATION. THIS VISIBILITY IS INVALUABLE TO INSPECTORS, ENABLING THEM TO EASILY CONFIRM THAT THE PRIMER HAS BEEN CORRECTLY APPLIED. IN SUMMARY, THE 237 ML PURPLE PRIMER CLEANER IS A TRUSTED AND EFFICIENT SOLUTION FOR PVC PIPE PREPARATION IN VARIOUS PLUMBING AND CONSTRUCTION APPLICATIONS. This purple primer cleaner features a unique shape with a modern style. This purple primer cleaner is made with primer-cleaner. The primary color of this product is purple and it comes with purple hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 1 qt. Gray Pre-Mixed Concrete Patch (120547)
- 3M Precision Masking Tape, 3492 1.5"x35, PK24 (03492)
- USA INDUSTRIALS Sikaflex 291 LOT, White, Polyurethane Marine Sealant-Adhesive, 3oz Tube (SIKA-610564)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- AMERICAN IMAGINATIONS 0.26 lb. Purple Purple Primer Cleaner (AI-38861)
- VALTERRA PRODUCTS Abs Cement 0.25 Pint (V46-A050303)
- WELD-ON PVC Gray Extra Heavy Bodied Gallon (13980)
- OATEY Blue Lava Hot PVC Cement, 16 oz., Low VOC (32162)
- EZ WELD ABS Cement, 32 Oz, Black (21004)
- OATEY Cement, Low VOC, 8 oz., Clear (30821)
- ZORO SELECT CPVC Cement, 8 oz. Size, Yellow (86238)
- American Imaginations Pipe Sealants