Shop All Contact Cement
American Imaginations
0.52 lb. Grey PVC Cement Rain R Shine
Mfr # AI-38870
Zoro # G810836032
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 0.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38870
- Zoro # G810836032
- UPC # 627622388707
- Country of Origin Canada
- Category Contact Cement
Details
Color | Clear |
Weight | 0.52 lbs |
Description
THIS PRODUCT INCLUDES: 1x pvc cement rain r shine in grey color. PVC CEMENT IN A 237ML SIZE IS DESIGNED FOR VERY FAST SETTING, MAKING IT AN EXCELLENT CHOICE FOR PROJECTS WHERE QUICK PRESSURIZATION AND FAST INSTALLATION ARE REQUIRED, EVEN IN WET CONDITIONS. THIS CEMENT IS VERSATILE AND SUITABLE FOR USE WITH ALL GRADES AND TYPES OF PVC PIPES AND FITTINGS, OFFERING A RELIABLE BOND. IT CAN HANDLE PIPES AND FITTINGS WITH DIAMETERS OF UP TO 6 INCHES, MAKING IT SUITABLE FOR A WIDE RANGE OF PLUMBING APPLICATIONS. WHETHER YOURE WORKING ON A SMALL REPAIR OR A LARGER INSTALLATION, THIS PVC CEMENT IS A DEPENDABLE CHOICE TO ENSURE A SECURE AND DURABLE CONNECTION FOR YOUR PVC PIPES AND FITTINGS. This pvc cement rain r shine features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28014)
- NASHUA Duct Tape, 1.89" x 60.1 yd., White (357)
- TITEBOND Wood Glue, Original Series, Honey Cream, 24 hr Full Cure, 5 gal, Pail (5067)
- DEVCON Epoxy Adhesive, 11330 Series, Gray, Pail, 2:01 Mix Ratio, 4 to 5 hr Functional Cure (11330)
- AMERICAN IMAGINATIONS 1.02 lb. Grey PVC Cement (AI-38879)
- AMERICAN IMAGINATIONS 0.52 lb. Grey PVC Cement (AI-38875)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 qt, Can (PC-335-LV)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- QUIKRETE Spray Adhesive, Transparent Green, 29.3 lb, Tank (124020)
- K-FLEX USA Contact Cement, 320 Series, Amber, 1 pt, Can (800-320-PTB)
- DRIPLESS Epoxy Gun Dual 26:1 22Oz (DC600)
- American Imaginations Contact Cement