American Imaginations

0.52 lb. Grey PVC Cement


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Weight 0.52 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Gray
Weight 0.52 lbs

Description

THIS PRODUCT INCLUDES: 1x pvc cement in grey color. GREY PVC CEMENT IN A 237ML SIZE COMES WITH AN INCLUDED BRUSH FOR EASY APPLICATION. THIS TYPE OF CEMENT IS COMMONLY USED FOR JOINING PVC PIPES AND FITTINGS IN PLUMBING APPLICATIONS. THE GREY COLOR HELPS IT BLEND SEAMLESSLY WITH PVC COMPONENTS, CREATING A NEAT AND UNIFORM APPEARANCE. WITH A 237ML CAPACITY, THIS PRODUCT PROVIDES ENOUGH ADHESIVE FOR VARIOUS PLUMBING PROJECTS. THE INCLUDED BRUSH SIMPLIFIES THE APPLICATION PROCESS, ENSURING A SECURE AND RELIABLE BOND BETWEEN PVC MATERIALS. This pvc cement features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.