American Imaginations

0.52 lb. Green Transition Cement


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Weight 0.52 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Gray
Weight 0.52 lbs

Description

THIS PRODUCT INCLUDES: 1x transition cement in green color. THE 237ML TRANSITION CEMENT SIZE IS A CONVENIENT SOLUTION FOR JOINING ABS AND PVC PIPES. THIS TRANSITION CEMENT IS DESIGNED FOR USE WITH A BRUSH APPLICATOR, MAKING IT EASY TO APPLY TO THE PIPE SURFACES. ABS AND PVC ARE COMMONLY USED MATERIALS IN PLUMBING, AND THIS CEMENT ENSURES A SECURE AND DURABLE CONNECTION BETWEEN THE TWO.. THE 237ML SIZE PROVIDES AN AMPLE AMOUNT OF CEMENT FOR MULTIPLE PIPE CONNECTIONS, REDUCING THE NEED FOR FREQUENT RESTOCKING. WHEN USED CORRECTLY, THIS TRANSITION CEMENT CREATES A RELIABLE BOND, ENSURING A LEAK-FREE AND LONG-LASTING PLUMBING CONNECTION BETWEEN ABS AND PVC PIPES. This transition cement features a unique shape with a modern style. The primary color of this product is green and it comes with green hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.