Shop All Pipe Cements & Primers
American Imaginations
0.52 lb. Blue ABS Cement
Mfr # AI-38865
Zoro # G610835983
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38865
- Zoro # G610835983
- UPC # 627622388653
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Blue |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x abs cement in blue color. THE 237ML ABS CEMENT IN A VIBRANT YELLOW COLOR IS A VERSATILE ADHESIVE SOLUTION.THIS PRODUCT IS SPECIFICALLY DESIGNED FOR JOINING AND BONDING ABS ACRYLONITRILE BUTADIENE STYRENE PLASTIC COMPONENTS. WITH A CONVENIENT SIZE OF 237 MILLILITERS, IT PROVIDES AN AMPLE AMOUNT OF CEMENT FOR VARIOUS PROJECTS. THE INCLUSION OF A BRUSH MAKES IT EASY TO APPLY THE CEMENT PRECISELY AND EVENLY. WHETHER YOURE WORKING ON PLUMBING APPLICATIONS OR DIY PROJECTS INVOLVING ABS MATERIALS, THIS YELLOW ABS CEMENT IS A HANDY TOOL FOR SECURE AND DURABLE BONDING. This abs cement features a unique shape with a modern style. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, White, Liquid (42050)
- 3M VHB Tape GPH-060GF 1" SQUARE (100/pack) (3M GPH-060GF 1" SQ-100/PK)
- BIG HORN Silicone Glue Application Kit With Tray, Spreader & Brush (19032)
- SCOTCH .94" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-24EC)
- AMERICAN IMAGINATIONS 0.26 lb. Purple Purple Primer Cleaner (AI-38861)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- THRIFCO PLUMBING 1 Lb Soil Pipe Cement (6313014)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- WELD-ON CPVC Gray Heavy Bodied Quart (14183)
- American Imaginations Pipe Cements & Primers