Shop All PEX Fittings
American Imaginations
0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow
Mfr # AI-35124
Zoro # G204844940
Sold in multiples of 10 for $569.90
$569.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35124
- Zoro # G204844940
- UPC # 627622351244
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Copper |
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x pex stub out elbow in copper color (35124). 0.5 X 8 INCH PEX STUB OUT ELBOW - COPPER. 3.5 INCHES IN HEIGHT. 8 INCHES IN LENGTH. DOES NOT INCLUDE SUPPORT. This pex stub out elbow features a l-90 shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This pex stub out elbow is made with copper. The primary color of this product is copper and it comes with copper hardware. 8.0-in. Width (left to right). 0.5-in. Depth (back to front). 3.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, S/T (TBB2020CPFG)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (G050SHXJ360)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- KOHLER Shower Elbow, 2-5/16" L (98351-CP)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper PEX Compression Ring (AI-35234)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Stainless Steel PEX Crimp Ring (AI-35236)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy Plug (AI-35280)
- AMERICAN IMAGINATIONS 0.5 in. Round Black Pex Polyalloy Female Adapter (AI-38565)
- LEGEND VALVE 3/4x3/4x1/2 NL PEX TEE-F1960 (462-212NL)
- American Imaginations PEX Fittings