Shop All PEX Fittings
American Imaginations
0.5 in. x 6.0 in. x 3.5 in. Copper Pex Stub Out Elbow
Mfr # AI-35123
Zoro # G204844919
product price: $39.35
/ea
Sold in multiples of 10 for $393.50
$393.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35123
- Zoro # G204844919
- UPC # 627622351237
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Copper |
Color | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x pex stub out elbow in copper color (35123). 0.5 X 6 INCH PEX STUB OUT ELBOW - COPPER. 3.5 INCHES IN HEIGHT. 6 INCHES IN LENGTH. DOES NOT INCLUDE SUPPORT. This pex stub out elbow features a l-90 shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This pex stub out elbow is made with copper. The primary color of this product is copper and it comes with copper hardware. 6.0-in. Width (left to right). 0.5-in. Depth (back to front). 3.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-A-BR)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- APOLLO VALVES Tube Cutter Pex 1/8 To 1-1/2In (69PTKC001)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-8227)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.5 in. Lead Free Brass Pex Tee (AI-35153)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Red (AI-35306)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass PEX MIP Elbow (AI-35149)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA341)
- American Imaginations PEX Fittings