Shop All Bronze Pipe Fittings
American Imaginations
0.5 in. x 6 in. Cylindrical Bronze Nipple in Modern Style
Mfr # AI-38550
Zoro # G810514305
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38550
- Zoro # G810514305
- UPC # 627622385508
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze nipple in bronze color. A BRONZE NIPPLE TYPICALLY REFERS TO A SMALL CYLINDRICAL COMPONENT MADE OF BRONZE, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION.IN THIS CONTEXT, MALE INTO MALE THREADED SUGGESTS THAT THE BRONZE NIPPLE HAS THREADS ON BOTH ENDS, TYPICALLY IN A MALE CONFIGURATION, WHICH MEANS THEY ARE DESIGNED TO FIT INTO FEMALE-THREADED RECEPTACLES OR CONNECTORS.BRONZE IS A COMMONLY CHOSEN MATERIAL FOR SUCH COMPONENTS DUE TO ITS STRENGTH AND CORROSION-RESISTANT PROPERTIES, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS, INCLUDING PLUMBING AND INDUSTRIAL USE.WHEN CONNECTING TWO PIPES OR FITTINGS WITH MALE THREADS, A BRONZE NIPPLE WITH MALE THREADS ON BOTH ENDS CAN BE USED AS AN INTERMEDIARY PIECE TO CREATE A SECURE AND LEAK-RESISTANT JOINT.THE USE OF BRONZE IN THESE COMPONENTS ENSURES LONGEVITY AND RELIABILITY, PARTICULARLY IN ENVIRONMENTS WHERE EXPOSURE TO MOISTURE OR HARSH CONDITIONS MAY OCCUR. This bronze nipple features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This bronze nipple is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.5-in. Width left to right. 6-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- MOEN Triva Mirror (BP1892CH)
- DIXON Gruvlok Grooved Fitting Gasket, 5 in Nominal, EPDM, Domestic (G500E)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- LEGEND VALVE 1 T4300 NO LEAD PAK X MIP COU (313-205NL)
- American Imaginations Bronze Pipe Fittings