Shop All Pipe Thread Sealant Tape
American Imaginations
0.5 in. x 480 in. Round Teflon Tape in Modern Style
Mfr # AI-38891
Zoro # G710535561
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes Teflon Tape
- Overall Length 480 in
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38891
- Zoro # G710535561
- UPC # 627622388912
- Country of Origin Canada
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 480 in |
Overall Width | 0.5 in |
Details
Color | Blue |
Includes | Teflon Tape |
Description
THIS PRODUCT INCLUDES: 1x teflon tape in blue color. THE 0.5 X 480 TEFLON TAPE IS A VERSATILE AND WIDELY-USED SEALING MATERIAL. ITS WHITE COLOR MAKES IT EASY TO IDENTIFY AND WORK WITH IN VARIOUS APPLICATIONS. THIS TAPE IS KNOWN FOR ITS EXCEPTIONAL NON-STICK PROPERTIES AND HIGH-TEMPERATURE RESISTANCE, MAKING IT SUITABLE FOR BOTH HOUSEHOLD AND INDUSTRIAL PURPOSES. WITH A LENGTH OF 480 INCHES OR 40 FEET, IT PROVIDES AMPLE MATERIAL FOR MULTIPLE SEALING OR WRAPPING TASKS. WHETHER YOURE WORKING ON PLUMBING PROJECTS OR NEED A RELIABLE TAPE FOR SEALING CONNECTIONS, THIS TEFLON TAPE IN THE SPECIFIED SIZE AND COLOR IS A DEPENDABLE CHOICE. This teflon tape features a round shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This teflon tape is made with plastic. The primary color of this product is blue and it comes with blue hardware. 0.5-in. Width left to right. 480-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE Instant Adhesive, Krazy Glue Series, Clear, 0.07 oz, Tube (EPIKG58548R)
- ELMERS Glue Carpenter Wood In Ex 4Oz (E7290)
- JES INNOVATIONS 20 oz. 12:1 Sausage and Bulk Caulk Gun (SD12-20)
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- AMERICAN IMAGINATIONS 0.5 in. x 260 in. Round Thread Sealing MegaTape in Modern Style (AI-38839)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 100 Ft. L (28320)
- WORLDWIDE SOURCING Plumbers Tape 1/2X300 (PMB-445)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28014)
- OATEY 12x260 PTFE Seal Tape (017068-350)
- APACHE Thread Seal Tape, 1/2"x590" (99000322)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- American Imaginations Pipe Thread Sealant Tape