Shop All Pipe Thread Sealant Tape
American Imaginations
0.5 in. x 260 in. Pink Plastic Seal Tape
Mfr # AI-38841
Zoro # G810507451
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Pink
- Includes Seal Tape
- Overall Length 260 in
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38841
- Zoro # G810507451
- UPC # 627622388417
- Country of Origin Canada
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 260 in |
Overall Width | 0.5 in |
Details
Material | Plastic |
Color | Pink |
Includes | Seal Tape |
Description
THIS PRODUCT INCLUDES: 1x seal tape in pink color. THIS PINK TEFLON THREAD SEAL TAPE, MEASURING 0.5 INCHES BY 260 FEET, IS UNIQUELY COLOR-CODED TO INDICATE ITS SUPERIOR PERFORMANCE COMPARED TO STANDARD WHITE THREAD SEAL TAPES. ITS DISTINCTIVE PINK HUE SIGNIFIES THAT IT IS DESIGNED FOR HEAVIER-DUTY APPLICATIONS. THIS TAPE EXHIBITS REMARKABLE RESILIENCE, WITHSTANDING EXTREME TEMPERATURE RANGES FROM A FRIGID -268C TO A SCORCHING 288C, MAKING IT SUITABLE FOR A WIDE RANGE OF ENVIRONMENTS.WHETHER USED ON METAL OR PLASTIC FITTINGS, THIS TEFLON THREAD SEAL TAPE EXCELS IN PREVENTING LEAKS AND ENSURING A SECURE SEAL, EVEN IN CHALLENGING CONDITIONS. ITS DURABILITY AND RESISTANCE TO TEMPERATURE EXTREMES MAKE IT A VALUABLE TOOL FOR PLUMBERS AND PROFESSIONALS IN VARIOUS INDUSTRIES. This seal tape features a round shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This seal tape is made with plastic. The primary color of this product is pink and it comes with pink hardware. 0.5-in. Width left to right. 260-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- FROTH-PAK Spray Foam Sealant Kit, 42 lb, Cream (12031897)
- MAKITA LXT 29 oz., Caulk and Adhesive Gun, 18V (XGC01ZC)
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red (PC 009 RED-48mm x 55m-24 rls/cs)
- AMERICAN IMAGINATIONS 0.5 in. x 260 in. Round Thread Sealing MegaTape in Modern Style (AI-38839)
- VULCAN Plumbers Tape 1/2X.004X260In (W974)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46235)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 1296 In. L (16040)
- ZORO SELECT Sealant Tape, 1 1/2 x 520 In (21TF37)
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- ALL-PRO 1/2 X 520 TEFLON TAPE (3129)
- American Imaginations Pipe Thread Sealant Tape