Shop All PEX Tubing
American Imaginations
0.5 in. x 1200 in. Cylindrical Pex Pipe in Modern Style
Mfr # AI-38563
Zoro # G210640796
product price: $290.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Tube Material Pex
- Length 1200 in
- PEX Shape Cylindrical
- Tube Color Red
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38563
- Zoro # G210640796
- UPC # 627622385638
- Country of Origin Canada
- Category PEX Tubing
Dimensions
Length | 1200 in |
Width | 0.5 in |
Details
Tube Material | Pex |
PEX Shape | Cylindrical |
Tube Color | Red |
Includes | Pex Pipe |
Description
THIS PRODUCT INCLUDES: 1x pex pipe in red color. PEX PIPE IS A FLEXIBLE PLUMBING MATERIAL WIDELY USED FOR WATER DISTRIBUTION IN RESIDENTIAL AND COMMERCIAL BUILDINGS. IT IS KNOWN FOR ITS DURABILITY, EASE OF INSTALLATION, AND RESISTANCE TO CORROSION. PEX PIPE HAS BECOME A POPULAR CHOICE FOR PLUMBING SYSTEMS DUE TO ITS VERSATILITY AND RELIABILITY. This pex pipe features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pex pipe is made with pex. The primary color of this product is red and it comes with red hardware. 0.5-in. Width left to right. 1200-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 40 (5P740)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket (9801-338)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 1 1/2 in Pipe Size (436251)
- GROHE Shower Hose, #46887000 (46887000)
- AMERICAN IMAGINATIONS 0.75 in. x 120 in. Cylindrical Pex Pipe in Modern Style (AI-38556)
- AMERICAN IMAGINATIONS 0.5 in. x 1200 in. Cylindrical Pex Pipe in Modern Style (AI-38557)
- AMERICAN IMAGINATIONS 0.75 in. x 1200 in. Cylindrical Pex Pipe in Modern Style (AI-38562)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- American Imaginations Tubing