Shop All Plumbing Specialty Tools
American Imaginations
0.5 in. x 1 in. Stainless Steel Ring Removal Tool
Mfr # AI-35257
Zoro # G004845383
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1
- Material Stainless Steel
- Overall Length (In.) 1
- Features THIS PRODUCT INCLUDE(S): 1x ring removal tool in black color (35257). PEX RING REMOVAL TOOL. CUTS PEX RINGS IN SECONDS. NO FITTING DAMAGE. WORKS WITH 0.5 TO 1 INCH PEX RINGS. ONLY WORKS WITH COMPRESSION RINGS. This ring removal tool belongs to the pex series. This ring removal tool features a unique shape with a traditional style. This ring removal tool is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 1-in. Depth (back to front). 15-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35257
- Zoro # G004845383
- UPC # 627622352579
- Country of Origin Canada
- Category Plumbing Specialty Tools
Dimensions
Length | 1 |
Overall Length (In.) | 1 |
Height | 15 |
Width | 0.5 |
Details
Material | Stainless Steel |
Features | THIS PRODUCT INCLUDE(S): 1x ring removal tool in black color (35257). PEX RING REMOVAL TOOL. CUTS PEX RINGS IN SECONDS. NO FITTING DAMAGE. WORKS WITH 0.5 TO 1 INCH PEX RINGS. ONLY WORKS WITH COMPRESSION RINGS. This ring removal tool belongs to the pex series. This ring removal tool features a unique shape with a traditional style. This ring removal tool is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 1-in. Depth (back to front). 15-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Black |
Color | Black |
Description
THIS PRODUCT INCLUDE(S): 1x ring removal tool in black color (35257). PEX RING REMOVAL TOOL. CUTS PEX RINGS IN SECONDS. NO FITTING DAMAGE. WORKS WITH 0.5 TO 1 INCH PEX RINGS. ONLY WORKS WITH COMPRESSION RINGS. This ring removal tool belongs to the pex series. This ring removal tool features a unique shape with a traditional style. This ring removal tool is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 1-in. Depth (back to front). 15-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 8 PK (WF3CB-AFC-RF-E2-8-92463)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- PARKER Valve Angle Stop 1/4 (LFPP4VAS6)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- BEST Jig KD303 (KD303)
- ZURN Wrench, Aerator, For 4UZP1, 4UZN8, 4UZN9 (P6900-21)
- KISSLER Wrench, Angle Seats, 6in. L, Black Steel (08-0401)
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- BLACK SWAN Water Meter Key 1/2" x 36" (19160)
- SIOUX CHIEF Galvanized Galvanized Steel Clevis Hanger (515-6GPK2)
- HARVEY CLOTH PLUMBER 1.5""X10YD (095105)
- American Imaginations Plumbing Specialty Tools