Shop All Hose Crimpers
American Imaginations
0.5 in. x 0.75 in. x 1 in. Stainless Steel Crimping Tool
Mfr # AI-35259
Zoro # G504845388
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Color Black
- Material Stainless Steel
- Width 0.5
- Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35259
- Zoro # G504845388
- UPC # 627622352593
- Country of Origin Canada
- Category Hose Crimpers
Dimensions
Height | 1 |
Width | 0.5 |
Length | 0.75 |
Details
Color | Black |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x crimping tool in black color (35259). CRIMPING TOOL FOR STAINLESS STEEL PEX RINGS. FOR USE WITH 0.5, 0.75, AND 1 INCH PEX STAINLESS STEEL CRIMP RINGS. This crimping tool belongs to the pex series. This crimping tool features a unique shape with a traditional style. This crimping tool is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 16"x4" SE GatorLoy W (GF11566)
- EAZYPOWER Insert Bit, No. 2.5mm, 1/4" Hex (19848)
- CENTURY DRILL & TOOL Rethread Die Fractional Left Hand 3/4-16 Natl Fine Across Flats 1-1/16 (92815)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0107)
- AMERICAN IMAGINATIONS 0.375 in. x 0.5 in. x 0.75 in. Stainless Steel Crimping Tool (AI-35253)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.5 in. Stainless Steel Crimping Tool (AI-35251)
- ZORO SELECT Hose Crimper, Length 12 1/4 in, Capacity 1/4 to 3/8 in, Includes 5 Die Sets (6CEC4)
- BAND-IT Band Tool, Used With 5DLF5, 5DLF6, 5DLF7 (C08569)
- FORNEY Crimping Tool, Lock Jaw-Type for 3/16 in and 1/4 in Hose Ferrules (86116)
- BAND-IT Band Tool, Used With 6YPY7, 6YPY9 (J02069)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- American Imaginations Crimping Tools