Shop All PEX Fittings
American Imaginations
0.5 in. x 0.75 in. Lead Free Brass Pex Swivel Adapter
Mfr # AI-35180
Zoro # G404844689
product price: $51.39
/ea
Sold in multiples of 10 for $513.90
$513.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lead Free Brass
- Color Brass
- Standards CUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35180
- Zoro # G404844689
- UPC # 627622351800
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Brass |
Color | Brass |
Standards | CUPC |
Description
THIS PRODUCT INCLUDE(S): 1x pex swivel adapter in brass color (35180). 0.5 X 0.75 INCH PEX LAV ADAPTER - LEAD FREE BRASS. PEX X SWIVEL FIP. CUPC. This pex swivel adapter belongs to the pex series. This pex swivel adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This pex swivel adapter is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (79760)
- ANVIL 2-1/2" x 2-1/2" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300052206)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60 (S311GF24V2AD5)
- KOHLER Elbow Assembly (1139526-BN)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Blue (AI-35307)
- AMERICAN IMAGINATIONS 0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow (AI-35124)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass PEX MIP Elbow (AI-35149)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Red (AI-35306)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040500)
- American Imaginations Fittings