Shop All Garden Hose Fittings
American Imaginations
0.5 in. x 0.75 in. Brass Hose Adapter
Mfr # AI-35576
Zoro # G704844488
product price: $32.69
/ea
Sold in multiples of 10 for $326.90
$326.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Width 0.5
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35576
- Zoro # G704844488
- UPC # 627622355761
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.5 |
Details
Color | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x hose adapter in brass color (35576). 0.5 X 0.75 INCH GARDEN HOSE ADAPTER. SOLID BRASS. FIP X MALE G.H. This hose adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF REPEL DEEPWOODS 1OZ (01849)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat I & II 8" x6" x1.5" (A-LP006)
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- GILMOUR Sprinkler Spike 8500Sqft (809993-4002)
- UNDERHILL 1" Hose Adapter (A-BA107MF)
- THE LAZY SCROLL The Lazy Scroll wallhh Wall Mount Garden Hose Holder Wrought Ion Look; Black (wallhh)
- KITZMANS DIXON Treated Precut Stair Stringer (0000)
- ORBIT NOZZLE PU 8' ADJ 4"" (54503)
- American Imaginations Garden Hose Fittings