Shop All Garden Hose Fittings
American Imaginations
0.5 in. x 0.75 in. Brass Hose Adapter
Mfr # AI-35569
Zoro # G704843962
product price: $37.69
/ea
Sold in multiples of 10 for $376.90
$376.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35569
- Zoro # G704843962
- UPC # 627622355693
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.5 |
Details
Material | Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x hose adapter in brass color (35569). 0.5 X 0.75 INCH GARDEN HOSE ADAPTER. SOLID BRASS. MIP X MALE G.H. This hose adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This hose adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Anthracite (EG1412AN)
- FELCO One-Hand, Pruning Shear (FELCO 4)
- STRUCTRON Wire/Swing Pipe Placer, 3ft (85468)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Replaceable Cartridge Brass Stainless Steel (M70CARTBR)
- RUGG WATER WAND LIME 32"" (W954J-7-LG)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG84)
- GILMOUR WATER WAND 7PAT 34"" (820192-1001)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP36)
- American Imaginations Watering & Irrigation