Shop All Garden Hose Fittings
American Imaginations
0.5 in. x 0.75 in. Brass Garden Hose Barb Male
Mfr # AI-35593
Zoro # G704844914
product price: $37.15
/ea
Sold in multiples of 10 for $371.50
$371.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Width 0.5
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35593
- Zoro # G704844914
- UPC # 627622355938
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.5 |
Details
Color | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x garden hose barb in brass color (35593). 0.5 X 0.75 INCH MALE HOSE BARB. SOLID BRASS. BARB X MALE GARDEN HOSE THREAD. This garden hose barb features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This garden hose barb is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 19-1/2'' 96-309 for 38'' Deck, fits John Deere (528928)
- JACKS IMPORTS Brown Steel Spurs (11057)
- SEVYLOR Quikpak K1 Coverless Sit-On-Top Kayak (2000014137)
- GRONOMICS Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in. (VG 32-45)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- GILMOUR NOZZLE JETSTRM TEAL (806032-1001)
- HUNTER SPRINKLR POPUP ADJ 3.93"" (PGJ04)
- GARDENA HOSE REPAIR W/STOP 5/8"" (32914)
- RUGG PISTOL NOZZLE GREEN (W842ZA-LG)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male Water Hose Coupler Plug (CPW19)
- American Imaginations Garden Hose Fittings