Shop All Garden Hose Fittings
American Imaginations
0.5 in. x 0.75 in. Brass Garden Hose Barb Female
Mfr # AI-35601
Zoro # G004844683
product price: $38.75
/ea
Sold in multiples of 10 for $387.50
$387.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Material Brass
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35601
- Zoro # G004844683
- UPC # 627622356010
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.5 |
Details
Material | Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x garden hose barb in brass color (35601). 0.5 X 0.75 INCH FEMALE HOSE BARB. SOLID BRASS. BARB X FEMALE GARDEN HOSE THREAD. This garden hose barb features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This garden hose barb is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- BRIGGS & STRATTON Air Cleaner Assembly (809670)
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, White, 6 ft (1992)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Male Mender with Clamp (HR-75M)
- LANDSCAPERS SELECT Manifold Faucet Brs 4Way (GB9114A)
- GILMOUR Qwk Connect Hose Set 5Pc (829394-1001)
- GILMOUR Adapter Garden Hose 3/4X3/4In (807074-1001)
- BEST GARDEN 3/4 In. FHT x 3/4 In FHT Brass Swivel Hose Connector (35009)
- American Imaginations Watering & Irrigation