Shop All Brass Pipe Fittings
American Imaginations
0.5 in. x 0.75 in. Brass Flare Male Adapter
Mfr # AI-35637
Zoro # G204844780
product price: $41.95
/ea
Sold in multiples of 10 for $419.50
$419.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75
- Features THIS PRODUCT INCLUDE(S): 1x flare male adapter in brass color (35637). 0.5 X 0.75 INCH BRASS FLARE FITTING. O.D. X MIP. This flare male adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This flare male adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). 5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Color Brass
- Material Brass
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35637
- Zoro # G204844780
- UPC # 627622356379
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Overall Length | 0.75 |
Length | 0.75 |
Width | 0.5 |
Details
Features | THIS PRODUCT INCLUDE(S): 1x flare male adapter in brass color (35637). 0.5 X 0.75 INCH BRASS FLARE FITTING. O.D. X MIP. This flare male adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This flare male adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). 5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | Brass |
Material | Brass |
Finish | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x flare male adapter in brass color (35637). 0.5 X 0.75 INCH BRASS FLARE FITTING. O.D. X MIP. This flare male adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This flare male adapter is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.75-in. Depth (back to front). 5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG POP-UP LAVATORY DRAIN 5"" (PP820-70)
- WOHLER Power Supply, Universal 3 Prong (53648)
- SANITAIRE Handle, Type Replacement (157746)
- ELKAY Drain Fittng, 3.5", Strainr Bskt, Brass (LKDD)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Coupling (AI-35953)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- JMF 1/4 in. Flare X 1/4 in. D Flare Brass Union (4503223)
- American Imaginations Fittings