Shop All Gaskets, Hardware, & O-Rings
American Imaginations
0.5 in. x 0.625 in. x 0.625 Round Rubber O-Ring Seal in Modern style
Mfr # AI-38089
Zoro # G410507455
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38089
- Zoro # G410507455
- UPC # 627622380893
- Country of Origin Canada
- Category Gaskets, Hardware, & O-Rings
Description
THIS PRODUCT INCLUDES: 1x rubber o-ring seal in black color. THE RUBBER O-RING SEAL IS A FUNDAMENTAL SEALING COMPONENT USED IN VARIOUS APPLICATIONS. ITS FLEXIBLE AND RESILIENT RUBBER CONSTRUCTION PROVIDES AN EFFECTIVE BARRIER AGAINST LEAKS AND HELPS MAINTAIN A SECURE SEAL. THIS TYPE OF SEAL IS ESSENTIAL FOR ENSURING THE INTEGRITY AND RELIABILITY OF CONNECTIONS IN A WIDE RANGE OF SYSTEMS AND EQUIPMENT. This rubber o-ring seal features a round shape with a modern style. This product is made for ring installation. DIY installation instructions are included in the box. This rubber o-ring seal is made with rubber. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. 0.625-in. Depth back to front. 0.625-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- SLOAN Closet Performance Kit, 2.4 GPF (A1103A)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- DANCO Stem Kohler - Hot Side (9D0015553E)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Sponge (AI-37840)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- WATERWAY PLASTICS Waterway Plastics 400-5570 2 in. Union Nut with 2 in. S Tailpiece & O-Ring (400-5570)
- RHEEM Gasket for Dip Tube (AP6948-3)
- DIXON Gruvlok Grooved Fitting Gasket, 6 in Nominal, Buna-N, Domestic (G600T)
- ZURN Carrier Hardware, 5/8 in. Size, Wall (Z5610-NUT-EXT-KIT)
- American Imaginations Gaskets, Hardware, & O-Rings