Shop All Brass Pipe Fittings
American Imaginations
0.5 in. x 0.5 in. x 1 in. Lead Free Brass Push-Fit Tee
Mfr # AI-35098
Zoro # G404844023
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CUPC
- Finish Brass
- Features THIS PRODUCT INCLUDE(S): 1x push-fit tee in brass color (35098). 0.5 X 0.5 X 1 INCH PUSH-FIT TEE. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. LEAD FREE. This push-fit tee belongs to the push-fit series. This push-fit tee features a tee shape with a traditional style. This product is made for tee installation. DIY installation instructions are included in the box. This push-fit tee is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Material Lead Free Brass
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35098
- Zoro # G404844023
- UPC # 627622350988
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 0.5 |
Overall Length | 0.5 |
Length | 0.5 |
Details
Standards | CUPC |
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x push-fit tee in brass color (35098). 0.5 X 0.5 X 1 INCH PUSH-FIT TEE. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. LEAD FREE. This push-fit tee belongs to the push-fit series. This push-fit tee features a tee shape with a traditional style. This product is made for tee installation. DIY installation instructions are included in the box. This push-fit tee is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Material | Lead Free Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x push-fit tee in brass color (35098). 0.5 X 0.5 X 1 INCH PUSH-FIT TEE. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. LEAD FREE. This push-fit tee belongs to the push-fit series. This push-fit tee features a tee shape with a traditional style. This product is made for tee installation. DIY installation instructions are included in the box. This push-fit tee is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 1-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE GALV 1.5""X5.5"" (567-055AH)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (DY10050)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- INTERSTATE PNEUMATICS Brass 25 PK (FPE66-25K)
- American Imaginations Fittings