Shop All Hose Crimpers
American Imaginations
0.5 in. x 0.5 in. x 0.5 in. Stainless Steel Crimping Tool
Mfr # AI-35251
Zoro # G004845369
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Width 0.5
- Height 0.5
- Material Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35251
- Zoro # G004845369
- UPC # 627622352517
- Country of Origin Canada
- Category Hose Crimpers
Dimensions
Length | 0.5 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Stainless Steel |
Color | Black |
Description
THIS PRODUCT INCLUDE(S): 1x crimping tool in black color (35251). PEX CRIMPING TOOL - 0.5 INCH. SINGLE CAVITY, FOR 0.5 INCH PEX RING ONLY. INCLUDES CRIMP GAUGE. This crimping tool belongs to the pex series. This crimping tool features a unique shape with a traditional style. This crimping tool is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Rotary, 1-3/4" Extension Size (458J51)
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- WILLIAMS Bahco 1000V Straight Knife (2820VP)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D710, PR (10D761)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. x 1 in. Stainless Steel Crimping Tool (AI-35259)
- AMERICAN IMAGINATIONS 0.375 in. x 0.5 in. x 0.75 in. Stainless Steel Crimping Tool (AI-35253)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- KNIPEX Band Clamp Tool, 10" L x 3-23/64" W (85 51 250AFSBA)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D. (H4)
- BAND-IT Band Tool, Used With 5DLF5, 5DLF6, 5DLF7 (C08569)
- AFTERMARKET D100 Crimper StandALone w Pneumatic Pump (A-D100SP-AI)
- American Imaginations Crimping Tools