Shop All Plastic Tube Fittings
American Imaginations
0.5 in. x 0.5 in. x 0.5 in. Copper Tee- Wrot
Mfr # AI-38734
Zoro # G810518396
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length (In.) 0.5 in
- Pipe Fitting Connection Type Adapter
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38734
- Zoro # G810518396
- UPC # 627622387342
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Material | Copper |
Pipe Fitting Connection Type | Adapter |
Basic Pipe Fitting Shape | Tee |
Description
THIS PRODUCT INCLUDES: 1x copper tee- wrot in copper color. COPPER TEE IS A PLUMBING COMPONENT COMMONLY USED TO JOIN THREE PIPES TOGETHER AT RIGHT ANGLES. IT IS A CRUCIAL FITTING IN WATER DISTRIBUTION SYSTEMS. COPPER TEES ENSURE RELIABLE AND DURABLE CONNECTIONS IN VARIOUS PLUMBING APPLICATIONS. This copper tee- wrot features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This copper tee- wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 0.5-in. Width left to right. 0.5-in. Depth back to front. 0.5-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK String Wound Filter Cartridge, 30 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H (355220-75)
- GENOVA PRODUCTS LASCO 402209BC Reducing Pipe Tee, 1-1/2 x 1/2 in, Slip x FIP, PVC, SCH 40 Schedule (PVC 02401 4300HA)
- KOHLER Stem Driver (1017262)
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER SLEEVE (12 TX-S)
- PLUMB PAK 90 DEGREE ELBOW1-1/2""DIA (PP66-10W)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-4)
- PARKER TRIPLE-LOK SWIVEL - FPIPE (6 G6X-S)
- PARKER TRIPLE-LOK CAP (6 FNTX-S)
- PARKER TRIPLE-LOK SWIVEL - ORB (8 F65OX-S)
- American Imaginations Fittings