Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Red
Mfr # AI-35306
Zoro # G204844889
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pex
- Color Red
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35306
- Zoro # G204844889
- UPC # 627622353064
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Pex |
Color | Red |
Standards | CSA |
Description
THIS PRODUCT INCLUDE(S): 1x wirsbo quick and easy rings in red color (35306). 0.5 INCH WIRSBO QUICK EASY RING - RED This wirsbo quick and easy rings features a round shape with a traditional style. This product is made for ring installation. DIY installation instructions are included in the box. This wirsbo quick and easy rings is made with plastic. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is red and it comes with red hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Hydrant Frost Free 12In (456-12LF)
- KEENEY MFG Mini Pilot Fill Valve (K830-14)
- ALLPOINTS Drain Gun, Big Shot Swoosh 20G (8017837)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STV)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35293)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow (AI-35140)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Stainless Steel PEX Crimp Ring (AI-35236)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Wirsbo Quick and Easy Rings in Red (AI-35308)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy 90 Elbow (AI-35274)
- APOLLO EXPANSION PEX 1/2 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS1225PK)
- American Imaginations Fittings