Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Blue
Mfr # AI-35307
Zoro # G604844861
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards CSA
- Material Pex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35307
- Zoro # G604844861
- UPC # 627622353071
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Blue |
Standards | CSA |
Material | Pex |
Description
THIS PRODUCT INCLUDE(S): 1x wirsbo quick and easy rings in blue color (35307). 0.5 INCH WIRSBO QUICK EASY RING - BLUE This wirsbo quick and easy rings features a round shape with a traditional style. This product is made for ring installation. DIY installation instructions are included in the box. This wirsbo quick and easy rings is made with plastic. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is blue and it comes with blue hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- BECK 1-1/2" MNPT x 8-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035402)
- REDHAT 120V AC, Brass Solenoid Valve, 3/4 in Pipe Size, 0 psi Min Op Pressure Differential (8210G095)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Lead Free Brass Pex Swivel Adapter (AI-35180)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Plastic Cold Expansion Ring (AI-35305)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy 90 Elbow (AI-35274)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- B & K PEX ADPTR 1""BARBX3/4""MPT (UC142LFA)
- American Imaginations PEX Fittings