Shop All Brass Pipe Fittings
American Imaginations
0.5 in. x 0.5 in. Stainless Steel-Brass Compression Male Adapter
Mfr # AI-38688
Zoro # G710514825
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Stainless Steel-Brass
- Length 0.5 in
- Includes Compression Male Adapter
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38688
- Zoro # G710514825
- UPC # 627622386888
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Stainless Steel-Brass |
Includes | Compression Male Adapter |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x compression male adapter in chrome color. A MALE COMPRESSION ADAPTER IS A KEY PLUMBING FITTING THAT FACILITATES THE CONNECTION OF PIPES OR TUBING TO A FEMALE COMPRESSION FITTING. IT FEATURES A MALE THREADED END THAT FITS INTO THE CORRESPONDING FEMALE COMPRESSION FITTING, CREATING A SECURE AND LEAK-PROOF JOINT WHEN THE COMPRESSION NUT IS TIGHTENED. THESE ADAPTERS ARE COMMONLY USED IN PLUMBING SYSTEMS TO ENSURE A RELIABLE AND ADAPTABLE CONNECTION BETWEEN DIFFERENT COMPONENTS. This compression male adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This compression male adapter is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.5-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- IN-SINK-ERATOR In-Sink-Erator 5435599 Disposal Mount Gasket (5435599)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1SSY)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Cold Expansion Sweat Adapter (AI-35189)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (22UL42)
- American Imaginations Fittings