Shop All Plumbing Specialty Tools
American Imaginations
0.5 in. x 0.5 in. Plastic Push Fit Disconnect tool
Mfr # AI-35119
Zoro # G204845367
product price: $27.45
/ea
Sold in multiples of 10 for $274.50
$274.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Material Plastic
- Features THIS PRODUCT INCLUDE(S): 1x push fit disconnect tool in blue color (35119). 0.5 INCH PUSH-FIT DISCONNECT TOOL. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. This push fit disconnect tool belongs to the push-fit series. This push fit disconnect tool features a unique shape with a traditional style. This push fit disconnect tool is made with plastic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is blue and it comes with blue hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 0.5
- Overall Length (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35119
- Zoro # G204845367
- UPC # 627622351190
- Country of Origin Canada
- Category Plumbing Specialty Tools
Dimensions
Length | 0.5 |
Width | 0.5 |
Overall Length (In.) | 0.5 |
Height | 2 |
Details
Material | Plastic |
Features | THIS PRODUCT INCLUDE(S): 1x push fit disconnect tool in blue color (35119). 0.5 INCH PUSH-FIT DISCONNECT TOOL. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. This push fit disconnect tool belongs to the push-fit series. This push fit disconnect tool features a unique shape with a traditional style. This push fit disconnect tool is made with plastic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is blue and it comes with blue hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Standards | CUPC |
Color | Blue |
Finish | Plastic |
Description
THIS PRODUCT INCLUDE(S): 1x push fit disconnect tool in blue color (35119). 0.5 INCH PUSH-FIT DISCONNECT TOOL. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. This push fit disconnect tool belongs to the push-fit series. This push fit disconnect tool features a unique shape with a traditional style. This push fit disconnect tool is made with plastic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is blue and it comes with blue hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0305X100G)
- THRIFCO PLUMBING #65-C 1/4 Inch Lead-Free Brass Compression 90 Elbow (4401070)
- EPC Tee Copper Wrot Cxcxc 3/4 (32768)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-BL)
- PRIME-LINE 4-Way Heavy Duty Sillcock Key Single Pack (RP77231)
- RELIANCE WATER HEATERS ELEMENT WRENCH (100108413)
- ZORO SELECT Water Heater Element Wrench (34A504)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 60 in lb (1977)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- ALL-SOURCE 1-1/2 In. x 10 Yd. 120-Grit Plumber's Abrasive Sand Cloth (095107)
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- American Imaginations Plumbing Specialty Tools