Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Plastic Cold Expansion Ring
Mfr # AI-35301
Zoro # G604844410
product price: $27.19
/ea
Sold in multiples of 10 for $271.90
$271.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Pex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35301
- Zoro # G604844410
- UPC # 627622353019
- Country of Origin Canada
- Category PEX Fittings
Details
Color | White |
Material | Pex |
Description
THIS PRODUCT INCLUDE(S): 1x cold expansion ring in white color (35301). 0.5 INCH COLD EXPANSION F1960 RING - WHITE. This cold expansion ring features a round shape with a traditional style. This product is made for ring installation. DIY installation instructions are included in the box. This cold expansion ring is made with plastic. The primary color of this product is white and it comes with white hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304 SS Cap (40RDC111N010)
- KERICK Float Valve and Float with Fixed Arm (M252)
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC13)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy 90 Elbow (AI-35274)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Blue (AI-35307)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Stainless Steel PEX Crimp Ring (AI-35236)
- AMERICAN IMAGINATIONS 0.5 in. Round Black Pex Polyalloy Female Adapter (AI-38565)
- LEGEND VALVE 1" CLOSE-7x3/4" MULTIPORT TEE (461-315)
- American Imaginations PEX Fittings