Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Pex 90 Brass Elbow
Mfr # AI-35151
Zoro # G104844262
Sold in multiples of 10 for $417.90
$417.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Brass
- Standards CUPC
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35151
- Zoro # G104844262
- UPC # 627622351510
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Brass |
Standards | CUPC |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x pex 90 brass elbow in brass color (35151). 0.5 INCH PEX 90 WINGBACK ELBOW- LEAD FREE BRASS. PEX X FIP. CUPC. This pex 90 brass elbow belongs to the pex series. This pex 90 brass elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This pex 90 brass elbow is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 1st Check Kit)
- THOGUS Nylon Adapter 3/8" Mpt X 1/4" Barb (TA1064/N)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy 90 Elbow (AI-35274)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy 90 Elbow (AI-35276)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.5 in. Cold Expansion Pollyalloy tee (AI-35295)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Wirsbo Quick and Easy Rings in Red (AI-35308)
- APOLLO PEX 1/2 in. Brass PEX Barb x Female Swivel Adapter (APXFB1212S)
- American Imaginations Fittings