Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Lead Free Brass PEX MIP Elbow
Mfr # AI-35149
Zoro # G504843919
product price: $34.99
/ea
Sold in multiples of 10 for $349.90
$349.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Standards CUPC
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35149
- Zoro # G504843919
- UPC # 627622351497
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Brass |
Standards | CUPC |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x pex mip elbow in brass color (35149). 0.5 INCH PEX X MIP ELBOW- LEAD FREE BRASS. PEX X MIP. CUPC. LEAD FREE. This pex mip elbow belongs to the pex series. This pex mip elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This pex mip elbow is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Pan, 24 In, Aluminum (QP-24)
- STREAMLINE Refrigeration Press Fitting (RP02717)
- THRIFCO PLUMBING 2-1/4 In. Mesh Bathroom Lavatory Sink Strainer, Stainless, Stee (4402358)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow (AI-35124)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Red (AI-35306)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35168)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy Plug (AI-35280)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 1/2 in. D Sweat Brass Male Adapter (EPXMS1212)
- American Imaginations Fittings