Shop All Brass Pipe Fittings
American Imaginations
0.5 in. x 0.5 in. Lead Free Brass Cold Expansion Sweat Adapter
Mfr # AI-35189
Zoro # G904844257
Sold in multiples of 10 for $379.90
$379.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5
- Standards CUPC
- Color Brass
- Width 0.5
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35189
- Zoro # G904844257
- UPC # 627622351893
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Overall Length | 0.5 |
Width | 0.5 |
Length | 0.5 |
Details
Standards | CUPC |
Color | Brass |
Material | Lead Free Brass |
Features | THIS PRODUCT INCLUDE(S): 1x cold expansion sweat adapter in brass color (35189). 0.5 INCH COLD EXPANSION BRASS SWEAT ADAPTER. CUPC. EXP X FITTING This cold expansion sweat adapter features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This cold expansion sweat adapter is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 1.4-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x cold expansion sweat adapter in brass color (35189). 0.5 INCH COLD EXPANSION BRASS SWEAT ADAPTER. CUPC. EXP X FITTING This cold expansion sweat adapter features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This cold expansion sweat adapter is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 1.4-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 3S-11H Glacier (04990E)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-ULB-2)
- HOMEWERKS Homewerks 3310-160-CH-B-Z Chrome Drink Water Faucet (122810)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- ANDERSON METALS Union Brass Pipe Fpt 3/4 (738104-12)
- American Imaginations Brass Pipe Fittings