Shop All Black Pipe Fittings
American Imaginations
0.5 in. x 0.5 in. Iron 90 Street Elbow
Mfr # AI-35854
Zoro # G504843933
Sold in multiples of 10 for $311.90
$311.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Iron
- Overall Pipe Length 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35854
- Zoro # G504843933
- UPC # 627622358540
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 0.5 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron 90 street elbow in iron color (35854). 0.5 INCH BLACK 90 DEGREE STREET ELBOW. BLACK FITTING. This product is made for elbow installation. DIY installation instructions are included in the box. This iron 90 street elbow is made with iron. The primary color of this product is iron and it comes with iron hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- BRADLEY AST4 Piston Assembly Kit Prepack (S45-2350GR)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- B & K STZ Industries 3/4 in. MIP each Black Malleable Iron Plug (310UPP-34)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008804)
- American Imaginations Black Pipe Fittings