Shop All Shower & Bathtub Parts
American Imaginations
0.5 in. x 0.5 in. Copper Pex Tub Valve Adapter
Mfr # AI-35128
Zoro # G004844249
product price: $42.59
/ea
Sold in multiples of 10 for $425.90
$425.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Elbow
- Finish Copper
- Material Copper
- Height (In.) 4
- Length 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35128
- Zoro # G004844249
- UPC # 627622351282
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4 |
Length | 0.5 |
Width (In.) | 0.5 |
Details
Mounting Type | Elbow |
Finish | Copper |
Material | Copper |
Color | Copper |
Standards | CUPC |
Description
THIS PRODUCT INCLUDE(S): 1x pex tub valve adapter in copper color (35128). 0.5 TUB VALVE ADAPTER - COPPER. 0.5 PEX. CUPC. This pex tub valve adapter features a l-90 shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This pex tub valve adapter is made with copper. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is copper and it comes with copper hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- KOHLER Purist Volume Control Trim (T14490-3-TT)
- ZORO SELECT 1/4" MNPT 304 SS Hex Head Plug (40HP112N014)
- LEGEND VALVE 1/2" T-546VB NO LEAD SILLCOCK (107-417NL)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- KOHLER Margaux Thermostatic Valve Trim (T16239-4-SN)
- KOHLER Kit, Valve (1226719)
- MOEN Handle Cap Kit (131099BN)
- American Imaginations Shower & Bathtub Parts