Shop All PEX Fittings
American Imaginations
0.5 in. x 0.5 in. Copper PEX Compression Ring
Mfr # AI-35231
Zoro # G704844389
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35231
- Zoro # G704844389
- UPC # 627622352319
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Copper |
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x pex compression ring in copper color (35231). 0.5 INCH PEX COMPRESSION RING. COPPER. This pex compression ring features a round shape with a traditional style. This pex compression ring is made with copper. The primary color of this product is copper and it comes with copper hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Coupling (PVC 02100C 1000HA)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- NEOPERL Aerator Key for Regular and Junior Size Vandal Proof Housings, Zinc Plated (5406105)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow (AI-35140)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Stainless Steel PEX Crimp Ring (AI-35239)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35296)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Plastic Cold Expansion Ring (AI-35305)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35168)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- American Imaginations PEX Fittings