Shop All Copper Fittings
American Imaginations
0.5 in. x 0.5 in. Copper Coupling - Wrot
Mfr # AI-35202
Zoro # G604844342
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35202
- Zoro # G604844342
- UPC # 627622352029
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper coupling - wrot in copper color (35202). 0.5 INCHES COPPER COUPLING. WROT. C X C. This copper coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp Multi-Turn Angle Stop Valve, Lead (4405462)
- T&S BRASS Double Pantry Faucet, Wall Mount, 8 Centers, 12 (B-0231)
- WATTS Backflow Preventer Repair Kit (RK 009M2 RT 2)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 3 in. Copper Reducing Tee - Wrot (AI-35597)
- AMERICAN IMAGINATIONS 3 in. x 3 in. Copper Coupling - Wrot (AI-35224)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 4 in. Copper Tee- Wrot (AI-35422)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- NIBCO 3/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 3/8)
- American Imaginations Copper Fittings